Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 18"x24"x1"
Mfr # 274-180-240
Zoro # G1475490
product price: $3.15
/ea
Sold in multiples of 12 for $37.80
$37.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 24x18x1
- Nominal Depth 1"
- Nominal Height 24"
- Nominal Width 18"
Product Information
- Brand Koch Filter
- MFR # 274-180-240
- Zoro # G1475490
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 24x18x1 |
Nominal Depth | 1" |
Nominal Height | 24" |
Nominal Width | 18" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.05" WC |
Description
Fiberglass Panel,Disp,C and I,18 In.x24 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 146464 Limit Control (146464)
- BROAN Blade 14 In dia. x 1/2 In Bore (97006971)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C974)
- ARGO Arm-6P 6 Zone Circulator Relay (ARM-6P)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x10"x1" (274-100-100)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x30"x1" (284-180-300)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x30"x1" (284-140-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x20"x1" (274-160-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x30"x1" (274-120-300)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x20"x1" (284-180-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x25"x1" (274-160-250)
- Koch Filter Flat Air Filters