Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 16"x24"x1"
Mfr # 274-160-240
Zoro # G1475463
product price: $4.25
/ea
Sold in multiples of 12 for $51.00
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 24x16x1
- Nominal Depth 1"
- Nominal Height 24"
- Nominal Width 16"
Product Information
- Brand Koch Filter
- MFR # 274-160-240
- Zoro # G1475463
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 24x16x1 |
Nominal Depth | 1" |
Nominal Height | 24" |
Nominal Width | 16" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.05" WC |
Description
Fiberglass Panel,Disp,C and I,16 In.x24 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exh Fan 42 In, Less Drive Pkg, Std Duty (1WDC3)
- FOSTORIA Reflector MTM, 462 Series, 60 Deg. (8551300)
- MVP MASTER RAM SERIES 10" Prime Evo Ec Mixed Flow Inline 120V (10" PRIME EVO EC)
- ALL-FILTERS 20X25X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (20251.C 6PK)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x12"x1" (284-120-120)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x16"x1" (274-120-160)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x25"x1" (274-120-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x20"x1" (284-140-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x25"x2" (276-180-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x20"x1" (274-160-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x30"x1" (284-200-300)
- Koch Filter Flat Air Filters