Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 16"x20"x1"
Mfr # 274-160-200
Zoro # G1475420
product price: $3.19
/ea
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 20x16x1
- Nominal Depth 1"
- Nominal Height 20"
- Nominal Width 16"
Product Information
- Brand Koch Filter
- MFR # 274-160-200
- Zoro # G1475420
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x16x1 |
Nominal Depth | 1" |
Nominal Height | 20" |
Nominal Width | 16" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.05" WC |
Description
Fiberglass Panel,Disp,C and I,16 In.x20 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON In-Line Cabinet Ventilator, 124 CFM, 115 V (3DPE7)
- MASTER FLOW Master Flow AIC14WW Rotary Turbine Ventilator, Aluminum, Weathered Wood (AIC14WW)
- QMARK Cabinet Unit Heater Easy Install (CUS93505203FFW)
- HONEYWELL V2043Hsl10 1/8" Angle 1 Pipe (V2043HSL10)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x12"x1" (284-120-120)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x30"x1" (284-180-300)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x25"x1" (284-200-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 25"x25"x2" (276-250-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x16"x2" (276-160-160)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x20"x2" (276-200-200)
- ALL-FILTERS 12X30X1 Poly Disposable Panel Air Filter MERV 6, 6PK (12301.6 6pk)
- Koch Filter Flat Air Filters