Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 14"x24"x1"
Mfr # 274-140-240
Zoro # G1475341
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 24x14x1
- Nominal Depth 1"
- Nominal Height 24"
- Nominal Width 14"
Product Information
- Brand Koch Filter
- MFR # 274-140-240
- Zoro # G1475341
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 24x14x1 |
Nominal Depth | 1" |
Nominal Height | 24" |
Nominal Width | 14" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.05" WC |
Description
Fiberglass Panel,Disp,C and I,14 In.x24 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Drain Boiler 1/2" Female (VBDCONB3)
- WORLD MARKETING OF AMERICA 4800W Workspace Heater (EUH5000)
- NU-CALGON Condensate Pan Treatment, Gel Tablet (4185-40)
- DECOR GRATES Floor Register, 3.5 X 11.5, Lacquered Natural, Cherry Wood (WLC210-N)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x10"x1" (274-100-100)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x24"x1" (284-240-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x30"x1" (274-140-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x25"x1" (274-160-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x20"x1" (274-140-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x36"x1" (284-200-360)
- 3M Air Filter 3Mid-7100133217 (FPL11-2PK-24)
- Koch Filter Flat Air Filters