Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 10"x20"x1"
Mfr # 274-100-200
Zoro # G1475052
product price: $3.69
/ea
Sold in multiples of 12 for $44.28
$44.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 20x10x1
- Nominal Depth 1"
- Nominal Height 20"
- Nominal Width 10"
Product Information
- Brand Koch Filter
- MFR # 274-100-200
- Zoro # G1475052
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x10x1 |
Nominal Depth | 1" |
Nominal Height | 20" |
Nominal Width | 10" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.05" WC |
Description
Fiberglass Panel,Disp,C and I,10 In.x20 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (6379585)
- EBM-PAPST Axial Fan, Round, 230V AC, 1 Phase, 442 cfm (W1G200-EC91-45)
- PUROLATOR Air Filter, 20x30x1 Key Pleat - MERV 8 (6 Pack) (20x30x1x1 KP (6 Pack))
- LOCHINVAR Hot Surface Ignitor (PLT3400)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x25"x1" (274-160-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x30"x1" (284-140-300)
- KOCH FILTER Poly Filter, Disposabl, C and I, 10"x20"x1" (284-100-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x20"x1" (274-200-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x20"x2" (276-160-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x30"x1" (284-240-300)
- TRUE BLUE AIR FILTER FIBERGLASS 20X25X1in. (120251)
- Koch Filter Flat Air Filters