Shop All Pleated Air Filters
Koch Filter
24x24x1 High Capacity Pleated Air Filter, MERV 11
Mfr # 102-500-010
Zoro # G1477898
product price: $9.99
/ea
Sold in multiples of 12 for $119.88
$119.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 23.38"
- Nominal Depth 1"
- Nominal Filter Size 24x24x1
- Nominal Height 24"
- Nominal Width 1"
Product Information
- Brand Koch Filter
- MFR # 102-500-010
- Zoro # G1477898
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 23.38" |
Nominal Depth | 1" |
Nominal Filter Size | 24x24x1 |
Nominal Height | 24" |
Nominal Width | 1" |
Length | 23.38" |
Height | 23.38" |
Width | 3/4" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
Air Filter Media Type | Synthetic |
MERV | 11 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV11,24 In.x24 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE 48Pt2-1007 Infrared Scanner, 4', (48PT2-1007)
- BROWNING A60 Browning Super Grip Belt (A60)
- AIR HANDLER 15x15x1 Synthetic Pleated Air Filter, MERV 7 (21C065)
- ROBINAIR Valve Core Removal Tool, Brass, 1/4" (13145)
- KOCH FILTER 16x30x2 Standard Capacity Pleated Filter, MERV 11 (102-092-018)
- KOCH FILTER 16x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-018)
- KOCH FILTER 24x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-031)
- KOCH FILTER 16x16x2 High Capacity Pleated Air Filter, MERV 8 (102-032-005)
- KOCH FILTER 18x18x1 High Capacity Pleated Air Filter, MERV 13 (102-101-009)
- KOCH FILTER 25x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-012)
- 3M Filtrete 16 in. W X 25 in. H X 1 in. D 11 MERV Pleated Air Filter , 2PK (9801-2PK-HDW)
- Koch Filter Pleated Air Filters