Shop All Pleated Air Filters
Koch Filter
20x25x4 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-701-030
Zoro # G1477021
product price: $11.85
/ea
Sold in multiples of 6 for $71.10
$71.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19-1/2"
- Nominal Depth 4"
- Nominal Filter Size 20x25x4
- Nominal Height 20"
- Nominal Width 4"
Product Information
- Brand Koch Filter
- MFR # 102-701-030
- Zoro # G1477021
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 19-1/2" |
Nominal Depth | 4" |
Nominal Filter Size | 20x25x4 |
Nominal Height | 20" |
Nominal Width | 4" |
Height | 19-1/2" |
Length | 24-1/2" |
Width | 3-3/4" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
Item | High Capacity Pleated Air Filter |
MERV | 8 |
Description
Pleated Fltr,HC,MERV8,20 In.x25 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 16" X 25", MERV (FC200E1029)
- TRU AIRE 20 in. x 6 in. White Stamped Return Air Grille (170 20X06)
- DAYTON 48 in Agricultural Wall Exhaust Shutter, 51-1/2 in x 51-1/2 in (45C667)
- PUROLATOR Air Filter, 20x20x2 DMK80 - MERV 8 (6 Pack) (20x20x2x1 DM (6 Pack))
- KOCH FILTER 18x20x1 High Capacity Pleated Air Filter, MERV 11 (102-081-015)
- KOCH FILTER 18x18x1 High Capacity Pleated Air Filter, MERV 8 (102-031-009)
- KOCH FILTER 16x25x4 High Capacity Pleated Air Filter, MERV 11 (102-500-026)
- KOCH FILTER 20x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-119)
- KOCH FILTER 14x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-039)
- KOCH FILTER 16x20x1 High Capacity Pleated Air Filter, MERV 13 (102-714-006)
- ALL-FILTERS 20X20X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (20202.12 6PK)
- Koch Filter Pleated Air Filters