Shop All Pleated Air Filters
Koch Filter
20x25x4 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-714-030
Zoro # G1478473
product price: $47.29
/ea
Sold in multiples of 6 for $283.74
$283.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19-1/2"
- Nominal Depth 4"
- Nominal Filter Size 20x25x4
- Nominal Height 20"
- Nominal Width 4"
Product Information
- Brand Koch Filter
- MFR # 102-714-030
- Zoro # G1478473
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 19-1/2" |
Nominal Depth | 4" |
Nominal Filter Size | 20x25x4 |
Nominal Height | 20" |
Nominal Width | 4" |
Width | 3-3/4" |
Length | 24-1/2" |
Height | 19-1/2" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
Air Filter Media Type | Synthetic Fiber |
Item | High Capacity Pleated Air Filter |
MERV | 13 |
Description
Pleated Fltr,HC,MERV13,20 In.x25 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 11 (54FF08)
- DAYTON Downflow Ceiling Mounted Heater, 17100BTU (2YU35)
- BROAN Heater Ehaust Fan (FG80HBS)
- CENTURY 5in. Dia.Double Shaft Motors w/Base (DBL6409)
- KOCH FILTER 18x20x2 High Capacity Pleated Air Filter, MERV 8 (102-032-015)
- KOCH FILTER 16x25x4 High Capacity Pleated Air Filter, MERV 11 (102-500-026)
- KOCH FILTER 14x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-014)
- KOCH FILTER 16x16x2 High Capacity Pleated Air Filter, MERV 8 (102-032-005)
- KOCH FILTER 16x30x2 High Capacity Pleated Air Filter, MERV 13 (102-102-018)
- KOCH FILTER 24x24x4 Standard Capacity Pleated Filter, MERV 11 (102-499-031)
- 3M Filtrete 20 in. W X 24 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter (9826DC-6)
- Koch Filter Pleated Air Filters