Shop All Pleated Air Filters
Koch Filter
20x25x4 High Capacity Pleated Air Filter, MERV 11
Mfr # 102-500-030
Zoro # G1477782
product price: $17.25
/ea
Sold in multiples of 6 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 4"
- Nominal Filter Size 20x25x4
- Nominal Height 20"
- Nominal Width 25"
- MERV 11
Product Information
- Brand Koch Filter
- MFR # 102-500-030
- Zoro # G1477782
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 4" |
Nominal Filter Size | 20x25x4 |
Nominal Height | 20" |
Nominal Width | 25" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 11 |
Description
Pleated Fltr,HC,MERV11,20 In.x25 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filtrete 24 in. W X 30 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter (9813DC-6)
- TOUGH GUY Flue Scraper, Dia 1 3/4, 1/4 FNPT, Length 7 (3EDN3)
- HONEYWELL Zone Valve, 3/4", 2 Way, 4.7 CV, Line ar (VCZAL1100)
- WHITE-RODGERS 767A-361 Hot Surface Ignitor (767A-361)
- KOCH FILTER 16x20x4 Standard Capacity Pleated Filter, MERV 8 (102-700-025)
- KOCH FILTER 24x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-022)
- KOCH FILTER 16x25x4 Standard Capacity Pleated Filter, MERV 11 (102-499-026)
- KOCH FILTER 20x25x4 Standard Capacity Pleated Filter, MERV 8 (102-700-030)
- KOCH FILTER 20x25x4 Standard Capacity Pleated Filter, MERV 11 (102-499-030)
- KOCH FILTER 18x25x2 Standard Capacity Pleated Filter, MERV 8 (102-042-009)
- ILC FILTER 20X20X1 MERV 8 MPR 800 24 PIECES ACTUAL SIZE 195 X 195 X 075 MADE IN THE USA (WY-0L7B-9)
- Koch Filter Pleated Air Filters