Shop All Pleated Air Filters
Koch Filter
20x24x4 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-701-029
Zoro # G1477012
product price: $11.89
/ea
Sold in multiples of 6 for $71.34
$71.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19-1/2"
- Nominal Depth 4"
- Nominal Filter Size 20x24x4
- Nominal Height 20"
- Nominal Width 4"
Product Information
- Brand Koch Filter
- MFR # 102-701-029
- Zoro # G1477012
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 19-1/2" |
Nominal Depth | 4" |
Nominal Filter Size | 20x24x4 |
Nominal Height | 20" |
Nominal Width | 4" |
Height | 19.38" |
Width | 3-3/4" |
Length | 23.38" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
Item | High Capacity Pleated Air Filter |
MERV | 8 |
Description
Pleated Fltr,HC,MERV8,20 In.x24 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Variable Heat Control Knob, 5 In. W (VHC-32)
- UNIFLAME Uniflame S41010Pb 4 Fold Polished Brass Screen- S-2113 (S41010PB)
- LENNOX Ignition Control Board (21W14)
- DAYTON Replacement Isolator Kit (6366417)
- KOCH FILTER 20x24x1 High Capacity Pleated Air Filter, MERV 8 (102-031-017)
- KOCH FILTER 12x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-012)
- KOCH FILTER 20x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-021)
- KOCH FILTER 16x24x1 High Capacity Pleated Air Filter, MERV 8 (102-031-008)
- KOCH FILTER 18x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-018)
- KOCH FILTER 16x24x4 High Capacity Pleated Air Filter, MERV 8 (102-034-005)
- ALL-FILTERS 20X22X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (20221.8 6PK)
- Koch Filter Pleated Air Filters