Shop All Pleated Air Filters
Koch Filter
20x24x2 High Capacity Pleated Air Filter, MERV 11
Mfr # 102-500-020
Zoro # G1477721
Sold in multiples of 12 for $139.08
$139.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19-1/2"
- Nominal Depth 2"
- Nominal Filter Size 20x24x2
- Nominal Height 20"
- Nominal Width 2"
Product Information
- Brand Koch Filter
- MFR # 102-500-020
- Zoro # G1477721
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 19-1/2" |
Nominal Depth | 2" |
Nominal Filter Size | 20x24x2 |
Nominal Height | 20" |
Nominal Width | 2" |
Length | 23-1/2" |
Height | 19-1/2" |
Width | 1-3/4" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
Air Filter Media Type | Synthetic |
Item | High Capacity Pleated Air Filter |
MERV | 11 |
Description
Pleated Fltr,HC,MERV11,20 In.x24 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR LINEPIERCINGVALV (ROB40330)
- ROBERTSHAW Elec Cook Control, Tstat, 120/277V (5000-811)
- IMPERIAL MFG Rope Gasket Fbrgls 1X6 Wht (GA0159)
- ILIVING Black 20 in. Multi-Purpose High Velocity Floor Wall Fan (ILG8F20)
- KOCH FILTER 16x24x1 Standard Capacity Pleated Filter, MERV 11 (102-091-008)
- KOCH FILTER 24x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-022)
- KOCH FILTER 16x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-006)
- KOCH FILTER 16x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-016)
- KOCH FILTER 16x20x4 Standard Capacity Pleated Filter, MERV 8 (102-700-025)
- KOCH FILTER 12x20x2 Standard Capacity Pleated Filter, MERV 8 (102-042-002)
- FILTERS-NOW Filters-NOW DPFL20X26X5M11 20x26x5 - 20x25.5x4.38 MERV 11 Lennox Replacement Filters Pack of - 2 (DPFL20X26X5M11)
- Koch Filter Pleated Air Filters