Shop All Pleated Air Filters
Koch Filter
20x20x2 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-714-119
Zoro # G1478957
product price: $32.65
/ea
Sold in multiples of 12 for $391.80
$391.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 20x20x2
- Nominal Height 20"
- Nominal Width 20"
- MERV 13
Product Information
- Brand Koch Filter
- MFR # 102-714-119
- Zoro # G1478957
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 20x20x2 |
Nominal Height | 20" |
Nominal Width | 20" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 13 |
Description
High Cap Pleat,HD,MERV13,20 In.x20 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIETCOOL QUIETCOOL Steel 9.75"H 16.5"W Exhst Fan (AFG SMT PRO-2.0)
- SUPCO Heat Pump Filter Dryer, 3/8", SAE, 8"cu. (HP083)
- FILTRETE 14 in. W X 24 in. H X 1 in. D Fiberglass 7 MERV Pleated Air Filter (9863DC-6)
- GATES Molded Heater Hose - Heater To Pipe-1, 18709 (18709)
- KOCH FILTER 20x20x1 High Capacity Pleated Air Filter, MERV 11 (102-500-008)
- KOCH FILTER 20x20x4 Standard Capacity Pleated Filter, MERV 11 (102-499-028)
- KOCH FILTER 24x24x1 High Capacity Pleated Air Filter, MERV 11 (102-500-010)
- KOCH FILTER 20x20x4 Standard Capacity Pleated Filter, MERV 8 (102-700-028)
- KOCH FILTER 16x16x2 High Capacity Pleated Air Filter, MERV 11 (102-082-005)
- KOCH FILTER 16x16x1 Standard Capacity Pleated Filter, MERV 8 (102-041-007)
- ALL-FILTERS 14X18X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (14181.13 4PK)
- Koch Filter Pleated Air Filters