Shop All Pleated Air Filters
Koch Filter
18x24x4 High Capacity Pleated Air Filter, MERV 11
Mfr # 102-500-027
Zoro # G1477557
product price: $14.79
/ea
Sold in multiples of 6 for $88.74
$88.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 4"
- Nominal Filter Size 18x24x4
- Nominal Height 18"
- Nominal Width 24"
- MERV 11
Product Information
- Brand Koch Filter
- MFR # 102-500-027
- Zoro # G1477557
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 4" |
Nominal Filter Size | 18x24x4 |
Nominal Height | 18" |
Nominal Width | 24" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 11 |
Description
Pleated Fltr,HC,MERV11,18 In.x24 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Replacement Cord, 18/3,120V, 5ft. (28400)
- SCOTSMAN Photo Sensor, For 56FK04, Fits Scotsman (12-3094-01)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VNA9)
- DAYTON Exhaust Fan, 18 In, 3 Phase, Haz Location (10E001)
- KOCH FILTER High Capacity Pleated Air Filter, 16 in x 25 in x 1 in, MERV 8 (102-701-007)
- KOCH FILTER 20x30x2 Standard Capacity Pleated Filter, MERV 11 (102-092-010)
- KOCH FILTER 12x25x2 High Capacity Pleated Air Filter, MERV 8 (102-032-003)
- KOCH FILTER 16x32.5x2 Standard Capacity Pleated Filter, MERV 8 (102-042-054)
- KOCH FILTER 10x20x2 High Capacity Pleated Air Filter, MERV 13 (102-714-011)
- KOCH FILTER 20x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-008)
- KOCH FILTER 25x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-012)
- Koch Filter Pleated Air Filters