Shop All Pleated Air Filters
Koch Filter
18x24x1 High Capacity Pleated Air Filter, MERV 11
Mfr # 102-081-016
Zoro # G1477548
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 18x24x1
- Nominal Height 18"
- Nominal Width 24"
- MERV 11
Product Information
- Brand Koch Filter
- MFR # 102-081-016
- Zoro # G1477548
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 18x24x1 |
Nominal Height | 18" |
Nominal Width | 24" |
Details
MERV | 11 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV11,18 In.x24 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW 10 in. x 4 in. to 6 in. 90-Degree Register Box (90RB10X4X6)
- MASTERCOOL Filter Dryer (69500-DR)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00500)
- AAF FLANDERS Flanders 84858.012025 20 x 25 in. NaturalAire Standard Pleated Air Filter - Pack Of 12 (580086)
- KOCH FILTER 12x12x2 Standard Capacity Pleated Filter, MERV 11 (102-092-035)
- KOCH FILTER 16x20x4 High Capacity Pleated Air Filter, MERV 13 (102-714-025)
- KOCH FILTER 24x24x2 High Capacity Pleated Air Filter, MERV 13 (102-714-022)
- KOCH FILTER 12x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-023)
- KOCH FILTER 16x30x2 High Capacity Pleated Air Filter, MERV 13 (102-102-018)
- KOCH FILTER 18x25x1 Standard Capacity Pleated Filter, MERV 8 (102-041-011)
- AAF FLANDERS 20x20x1 FBG Furn Filter (10055.01202)
- Koch Filter Pleated Air Filters