Shop All Pleated Air Filters
Koch Filter
16x25x4 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-701-026
Zoro # G1476811
product price: $12.55
/ea
Sold in multiples of 6 for $75.30
$75.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15-1/2"
- Nominal Depth 4"
- Nominal Filter Size 16x25x4
- Nominal Height 16"
- Nominal Width 4"
Product Information
- Brand Koch Filter
- MFR # 102-701-026
- Zoro # G1476811
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 15-1/2" |
Nominal Depth | 4" |
Nominal Filter Size | 16x25x4 |
Nominal Height | 16" |
Nominal Width | 4" |
Width | 3-3/4" |
Length | 24-1/2" |
Height | 15-1/2" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
MERV | 8 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV8,16 In.x25 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIFAN Wall Mount Bracket, Steel, Black (BRACKETW30)
- TJERNLUND PRODUCTS Axial Duct Booster, 14 In. Dia. (EF-14)
- DURAVENT 7" BVENT Standard Tee (7BVT)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 353 cfm, 12 4/5 in W. (3243110)
- KOCH FILTER 20x20x4 High Capacity Pleated Air Filter, MERV 11 (102-500-028)
- KOCH FILTER 16x24x1 High Capacity Pleated Air Filter, MERV 8 (102-031-008)
- KOCH FILTER 18x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-027)
- KOCH FILTER 14x25x1 Standard Capacity Pleated Filter, MERV 11 (102-499-004)
- KOCH FILTER 20x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-119)
- KOCH FILTER 14x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-014)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKF7)
- Koch Filter Pleated Air Filters