Shop All Pleated Air Filters
Koch Filter
16x25x2 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-714-017
Zoro # G1478290
product price: $21.15
/ea
Sold in multiples of 12 for $253.80
$253.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15-1/2"
- Nominal Depth 2"
- Nominal Filter Size 16x25x2
- Nominal Height 16"
- Nominal Width 2"
Product Information
- Brand Koch Filter
- MFR # 102-714-017
- Zoro # G1478290
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 15-1/2" |
Nominal Depth | 2" |
Nominal Filter Size | 16x25x2 |
Nominal Height | 16" |
Nominal Width | 2" |
Width | 1-3/4" |
Height | 15-1/2" |
Length | 24-1/2" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
Item | High Capacity Pleated Air Filter |
MERV | 13 |
Air Filter Media Type | Synthetic Fiber |
Description
Pleated Fltr,HC,MERV13,16 In.x25 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF47)
- DR INFRARED HEATER Heavy-duty 480-Volt 20kW 3-Phase Electric Fan Forced Unit Heater (DR-P3200)
- DAYTON Rectangular OEM Blower, 3388 RPM, 1 Phase, Direct, Rolled Steel (1TDN5)
- SUPCO Access Fitting, SF8408 (SF8408)
- KOCH FILTER 18x18x1 High Capacity Pleated Air Filter, MERV 13 (102-101-009)
- KOCH FILTER 16x16x2 High Capacity Pleated Air Filter, MERV 13 (102-102-005)
- KOCH FILTER 20x25x1 High Capacity Pleated Air Filter, MERV 8 (102-701-009)
- KOCH FILTER 14x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-039)
- KOCH FILTER 24x24x4 Standard Capacity Pleated Filter, MERV 11 (102-499-031)
- KOCH FILTER 16x16x2 Standard Capacity Pleated Filter, MERV 11 (102-092-005)
- BESTAIR PRO 20x25x5 Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (G5-2025-11-2)
- Koch Filter Pleated Air Filters