Shop All Pleated Air Filters
Koch Filter
16x16x2 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-032-005
Zoro # G1476918
Sold in multiples of 12 for $97.80
$97.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 16x16x2
- Nominal Height 16"
- Nominal Width 16"
- MERV 8
Product Information
- Brand Koch Filter
- MFR # 102-032-005
- Zoro # G1476918
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 16x16x2 |
Nominal Height | 16" |
Nominal Width | 16" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 8 |
Description
Pleated Fltr,HC,MERV8,16 In.x16 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC LCD Housing Assembly, No Display (000008064)
- HONEYWELL SuitePro Wall Plate Adapter, Plastic, White (50033847-001/U)
- HONEYWELL Fc37A1064 2 Stage Eac Cell For (FC37A1064)
- GATES Molded Heater Hose - Pipe To Oil Cooler, 18441 (18441)
- KOCH FILTER 18x20x2 High Capacity Pleated Air Filter, MERV 8 (102-032-015)
- KOCH FILTER 20x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-021)
- KOCH FILTER 18x24x1 High Capacity Pleated Air Filter, MERV 8 (102-031-016)
- KOCH FILTER 20x20x4 High Capacity Pleated Air Filter, MERV 8 (102-701-028)
- KOCH FILTER 12x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-012)
- KOCH FILTER 16x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-116)
- ACCUMULAIR Pleated Air Filter, 10" x 30" x 1", 4 Pack (FO10X30X1N_4)
- Koch Filter Pleated Air Filters