Shop All Pleated Air Filters
Koch Filter
16x16x2 High Capacity Pleated Air Filter, MERV 11
Mfr # 102-082-005
Zoro # G1477441
product price: $11.25
/ea
Sold in multiples of 12 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 16x16x2
- Nominal Height 16"
- Nominal Width 16"
- MERV 11
Product Information
- Brand Koch Filter
- MFR # 102-082-005
- Zoro # G1477441
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 16x16x2 |
Nominal Height | 16" |
Nominal Width | 16" |
Details
MERV | 11 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV11,16 In.x16 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC96)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. x 50 ft. L, Rubber (2101-0150-1550)
- TJERNLUND PRODUCTS Switch, Fan Proving (PS1505)
- DAYTON Aluminum Heat Reflector "U" (5VD84)
- KOCH FILTER 20x22x1 Standard Capacity Pleated Filter, MERV 8 (102-041-049)
- KOCH FILTER 14x25x1 High Capacity Pleated Air Filter, MERV 8 (102-031-005)
- KOCH FILTER 18x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-027)
- KOCH FILTER 18x25x2 High Capacity Pleated Air Filter, MERV 8 (102-032-009)
- KOCH FILTER 20x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-021)
- KOCH FILTER 10x20x2 Standard Capacity Pleated Filter, MERV 11 (102-499-011)
- FILTERS-NOW Filters-NOW FD20X25X4=DWR 20x25x4 - 19.5x24.5x3.75 MERV 13 White-Rodgers Filter Pack of 4 (FD20X25X4=DWR)
- Koch Filter Pleated Air Filters