Shop All Pleated Air Filters
Koch Filter
15x20x2 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-701-015
Zoro # G1476717
original price:
$6.71
7% off
new price: $6.19
/ea
Sold in multiples of 12 for $74.28
$74.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 14-1/2"
- Nominal Depth 2"
- Nominal Filter Size 15x20x2
- Nominal Height 15"
- Nominal Width 2"
Product Information
- Brand Koch Filter
- MFR # 102-701-015
- Zoro # G1476717
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 14-1/2" |
Nominal Depth | 2" |
Nominal Filter Size | 15x20x2 |
Nominal Height | 15" |
Nominal Width | 2" |
Width | 1-3/4" |
Height | 14-1/2" |
Length | 19-1/2" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
MERV | 8 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV8,15 In.x20 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Motor, 0.14 HP, 115V, Double Shaft (106163001)
- FROST KING Heat Cable Electric 60 Ft (RC60)
- TACO Boiler Zone Control, 4 Zone (ZVC404-4)
- HONEYWELL Mp953C1067 Pneumatic Valve (MP953C1067)
- KOCH FILTER 12x12x2 High Capacity Pleated Air Filter, MERV 13 (102-102-035)
- KOCH FILTER 20x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-012)
- KOCH FILTER 20x25x4 Standard Capacity Pleated Filter, MERV 11 (102-499-030)
- KOCH FILTER 16x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-016)
- KOCH FILTER 20x30x2 Standard Capacity Pleated Filter, MERV 11 (102-092-010)
- KOCH FILTER 20x25x4 High Capacity Pleated Air Filter, MERV 8 (102-701-030)
- AIR HANDLER 14x20x2 Synthetic Pleated Air Filter, MERV 7 (6C515)
- Koch Filter Pleated Air Filters