Shop All Pleated Air Filters
Koch Filter
14x30x2 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-032-039
Zoro # G1476787
product price: $11.99
/ea
Sold in multiples of 12 for $143.88
$143.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 14x30x2
- Nominal Height 14"
- Nominal Width 30"
- MERV 8
Product Information
- Brand Koch Filter
- MFR # 102-032-039
- Zoro # G1476787
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 14x30x2 |
Nominal Height | 14" |
Nominal Width | 30" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 8 |
Description
Pleated Fltr,HC,MERV8,14 In.x30 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Limit Switch Opn165 Cls125 (HH19ZA165)
- COZY Pet Safe Warmer Chicken Coop Heater, 200W, 200w, 120v, 1 Phase (CL-COOP)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 19000/20500 BtuH (G572026G050)
- QUIETCOOL QUIETCOOL Steel 14"H 24"W Exhst Fan (AFR SMT ES-2.0)
- KOCH FILTER 16x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-018)
- KOCH FILTER 18x20x1 High Capacity Pleated Air Filter, MERV 11 (102-081-015)
- KOCH FILTER 12x20x1 Standard Capacity Pleated Filter, MERV 8 (102-041-002)
- KOCH FILTER 24x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-022)
- KOCH FILTER 14x20x1 Standard Capacity Pleated Filter, MERV 11 (102-499-003)
- KOCH FILTER 20x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-029)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 2", 6 Pack (FA16X25X2_6)
- Koch Filter Pleated Air Filters