Shop All Pleated Air Filters
Koch Filter
12x24x1 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-701-002
Zoro # G1476708
product price: $5.19
/ea
Sold in multiples of 12 for $62.28
$62.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 23-3/8"
- Nominal Depth 1"
- Nominal Filter Size 12x24x1
- Nominal Height 24"
- Nominal Width 1"
Product Information
- Brand Koch Filter
- MFR # 102-701-002
- Zoro # G1476708
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 23-3/8" |
Nominal Depth | 1" |
Nominal Filter Size | 12x24x1 |
Nominal Height | 24" |
Nominal Width | 1" |
Width | 3/4" |
Height | 23.38" |
Length | 11.38" |
Details
Standards | ASHRAE Standard 52.2-2007, UL Rating-Class 2 per UL Standard 900 |
MERV | 8 |
Item | High Capacity Pleated Air Filter |
Air Filter Media Type | Synthetic |
Description
Pleated Fltr,HC,MERV8,12 In.x24 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Compressor, 230V, 3-Phase, 31200 Btu (ZP31K5E-TF5-800)
- CARRIER Motor, 460-380V, 1-Phase, CCW, 1/4 HP (HC42AR460)
- ARM & HAMMER Pleated Air Filter, 12" x 24" x 1", 4 Pack (KA12X24X1_4)
- GE Door Shelf, End Cap (WR2X5795)
- KOCH FILTER Final Filter, MERV11, SH, 24"x30"x6" (110-734-036)
- KOCH FILTER 20x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-021)
- KOCH FILTER 24x24x4 High Capacity Pleated Air Filter, MERV 13 (102-714-031)
- KOCH FILTER 25x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-012)
- KOCH FILTER 20x20x4 High Capacity Pleated Air Filter, MERV 13 (102-714-028)
- KOCH FILTER 18x20x2 High Capacity Pleated Air Filter, MERV 13 (102-102-015)
- KOCH FILTER 16x16x1 High Capacity Pleated Air Filter, MERV 8 (102-031-007)
- Koch Filter Pleated Air Filters