Shop All Training & Computer Tables
Kobe
Rectangle Training Table, 84" X 29", Laminate Top, Cherry
Mfr # MKFT8424CH
Zoro # G0302473
product price: $475.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$475.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 84"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Cherry
Product Information
- Brand Kobe
- MFR # MKFT8424CH
- Zoro # G0302473
- UPC # 843532023372
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 84" |
Height | 29" |
Depth | 24" |
Size | 84" x 24" |
Details
Item | Training Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Cherry |
Frame Material | Tubular Steel |
Type | Flip Top Training Table |
Color | Cherry |
Material | Thermal Fused Melamine Laminate (Table Top) |
Surface Material | Laminate |
Description
Set up a meeting room in a flash with Kobe Flip Top Tables. Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use. Perfect for rooms with variable class size, the Flip Top tables save set up time and storage space. This 84-inch long table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Cherry tabletop is double-sided and finished in Maple on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The base is constructed of black tubular steel. Locking casters make these tables mobile and are ideal for computer labs, training rooms, classrooms and more. Kobe tables are backed by a 10-Year Limited Manufacturer's Warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Premium Seat, Black, Fabric (86219)
- BLUE RIDGE Goose Down/Feather White Comforter, Light Warmth, Full/Queen (SE003022)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000-BLK)
- SAN MIGUEL Snowbirds Bottle Lighting (202247)
- KOBE FlipTop Table, 60" X 29", Laminate Top, Gray (MKFT6024GY47BE)
- KOBE Rectangle Tables > Training Tables > Kobe Training Table & Chair Sets, 48 X 24 X 29, Maple (MKTRCT4824PL44BK)
- KOBE Rectangle Training Table, 60" X 29", Laminate Top, Mahogany (MKTRCT6030MH)
- KOBE Rectangle Mobile table, 72" X 29", Laminate Top, Maple (MKTRCC7224PL44GY)
- KOBE Rectangle FlipTop Table, 72" X 29", Laminate Top, Maple (MKFTM7230PL)
- KOBE Rectangle Training Table, 48" X 29", Laminate Top, Cherry (MKTRCT4830CH)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Gray (RB-1872-GY-GG)
- Kobe Training & Computer Tables