Shop All Training & Computer Tables
Kobe
Rectangle Mobile table, 72" X 29", Laminate Top, Maple
Mfr # MKTRCC7224PL44GY
Zoro # G0311479
product price: $624.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$624.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Maple
Product Information
- Brand Kobe
- MFR # MKTRCC7224PL44GY
- Zoro # G0311479
- UPC # 843532064436
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 72" |
Height | 29" |
Depth | 24" |
Size | 72" x 24" |
Details
Item | Mobile table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Maple |
Frame Material | Steel |
Color | Maple; Gray |
Type | Mobile Training table |
Material | Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) |
Includes | (1) Table; (2) Zeng Chairs |
Chair Color | Grey |
Surface Material | Laminate |
Description
The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This set includes one 72-inch long training table and two Grey Zeng Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Maple tabletop is double-sided and finished in Cherry on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel T-Base and is protected with a black powder coated finish for a uniform, matte finish. Locking casters provide a mobile option, making any Kobe table suitable for computer labs, training rooms, classrooms and more. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kobe tables are backed by a 10-Year Limited Manufacturer's Warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 27-1/2"x11-3/4"x3/4" (810865)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- JUSTRITE Checkers® VersaMATS® HDPE Ground Protection Mat, 2' x 8', Black, VM28 (VM28)
- SAUDER Costa L-Desk Cfo A2 , Durable, 1 in. thick top (422982)
- KOBE Rectangle Training Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH)
- KOBE Rectangle Training Table, 84" X 29", Gray (MKFT8424GY)
- KOBE Rectangle Training Table, 60" X 29", Laminate Top, Mahogany (MKTRCT6030MH)
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry (MKFTM8424CH)
- KOBE Rectangle Training Table, 48" X 29", Laminate Top, Cherry (MKTRCT4830CH)
- KOBE Rectangle Tables > Training Tables > Kobe Training Table & Chair Sets, 48 X 24 X 29, Maple (MKTRCT4824PL44BK)
- REGENCY Rectangle Training Table, 72" X 72" X 29", Laminated Melamine Top, Cherry (MKTRCC7224CH)
- Kobe Training & Computer Tables