Koala Kare

LINER, LID(CREAM, KIT W/ KEY) for Koala Kare Products - Part# 466-00-KIT


product price: $31.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

LID LINER KIT BY KOALA KARE® CREAM COLORED HIGH-IMPACT;PLASTIC, COATING: MICROBAN, COLOR: CREAM, DEPTH: 1 1/4",;DEPTH: 32MM, HEIGHT: 11", HEIGHT: 279MM, INCLUDES: CYLINDER;LOCK, ONE KEY, CUSTOMER INSTRUCTION DECAL, INSTRUCT: Y,;MATERIAL: HIGH IMPACT PLASTIC, OUTER DIAMETER: 1 7/8"WIPES;ACCESS CUT-OUTS, OUTER DIAMETER: 48MMWIPES ACCESS CUT-OUTS,;STANDARDS: EN 12221-1: 2008 + A1: 2013, ASTM;F2285-04(2010), WEIGHT: 1.53LB, WIDTH: 15", WIDTH: 381MM,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.