Shop All Hand Ratchets
Ko-Ken
3/8 Sq. Dr. Ratchet Handle 72 Teeth Flexible Head 178mm
Mfr # 3726Z-72T
Zoro # G304178181
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Style Flexible Head
- Number of Geared Teeth 72
- Tip Size 3/8"
Product Information
- Brand Ko-Ken
- MFR # 3726Z-72T
- Zoro # G304178181
- UPC # 4991644060177
- Country of Origin Japan
- Category Hand Ratchets
Dimensions
Tip Size | 3/8" |
Details
Head Style | Flexible Head |
Number of Geared Teeth | 72 |
Description
This KO-KEN 3/8 Sq. Dr. Ratchet Handle has a flexible head and 72 geared teeth. The tip size is 3/8". It measures 178mm in length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21171 (21171)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 7/16 (C10624)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (76301)
- AURAND MANUFACTURING Air Powered Scarifier, 1/2 in Air Inlet, 3/4 hp (KP5E)
- KO-KEN Ratchet Handle 965mm 3/4 Sq. Drive (6749-1000)
- KO-KEN Ratchet Handle 24 teeth Short 75mm Polished Handle 3/8 Sq. Drive (2749PS-3/8)
- KO-KEN Spud Ratchet 30 x 32mm 12 Point 380mm (172-30X32)
- KO-KEN Hinge Handle 250mm Metal Handle 3/8 Sq. Drive (3768N-250)
- KO-KEN Spud Ratchet 26 x 32mm 12 Point 380mm (172-26X32)
- KO-KEN Hinge Handle 600mm Plastic Handle 1/2 Sq. Drive (4768J-600)
- TEKTON 1/2 Inch Drive x 18 Inch Quick-Release Long Ratchet (SRH11218)
- Ko-Ken Hand Ratchets