Shop All Warehouse Corner & Wall Protectors
Knuffi
Surface Guard, Flat, Black/Yellow
Mfr # 60-6916
Zoro # G5083850
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Flat
- Overall Length 39 3/8 in
- Overall Height 3/4 in
- Overall Width 2 in
- Color Black/Yellow
Product Information
- Brand Knuffi
- MFR # 60-6916
- Zoro # G5083850
- UPC # 885230082527
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 39 3/8 in |
Overall Height | 3/4 in |
Overall Width | 2 in |
Inside Width | 2 in |
Details
Bumper Guard Item | Surface Guard |
Bumper Guard Shape | Flat |
Color | Black/Yellow |
Bumper Guard Mounting Method | Magnetic |
Bumper Guard Material | Polyurethane Foam |
Features | -1 |
Item | Surface Guard |
Series | D |
Temp. Range | -40 Degrees F to 212 Degrees F |
Description
Surface Guard, Bumper Guard Shape Flat, Overall Length 39 3/8 in, Overall Width 2 in, Overall Height 3/4 in, Bumper Guard Mounting Method Magnetic, Bumper Guard Material Polyurethane Foam, Black/Yellow, Inside Width 2 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Magnetic Attachment, Series D
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 8 Piece 4' L Track Tie Down System- Black (APK8BL)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 5 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TTX5)
- THERN 3/16 IN X 20 FT 304 STAINLESS STEEL WIRE (WS19-20NS)
- EXTREME MAX Extreme Max 3008.0568 Brown Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0568)
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6918)
- KNUFFI Corner Guard, Rounded, Black (60-6786)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6910)
- KNUFFI Corner Guard, Square, Black (60-6787)
- KNUFFI Edge Guard, Square, Black/Yellow (60-6762)
- KNUFFI Corner Guard, Dome Shape, 1-3/4" D (60-6700)
- GLOBAL INDUSTRIAL 2D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each (708373)
- Knuffi Warehouse Safety Guards & Protectors