Shop All Warehouse Corner & Wall Protectors
Knuffi
Edge Guard, Rounded, Fluorescent Bk/Yl
Mfr # 60-6710-4
Zoro # G5180837
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Rounded
- Overall Length 196 7/8 in
- Overall Height 1 5/8 in
- Overall Width 1 5/8 in
- Bumper Guard Mounting Method No Adhesive, Pressure Fit
Product Information
- Brand Knuffi
- MFR # 60-6710-4
- Zoro # G5180837
- UPC # 885230080608
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 196 7/8 in |
Overall Height | 1 5/8 in |
Overall Width | 1 5/8 in |
Inside Width | 3/8 in |
Inside Height | 3/4 in |
Details
Bumper Guard Item | Edge Guard |
Bumper Guard Shape | Rounded |
Bumper Guard Mounting Method | No Adhesive, Pressure Fit |
Bumper Guard Material | Polyurethane Foam |
Item | Edge Guard |
Series | B |
Color | Fluorescent Black/Yellow |
Temp. Range | -40 Degrees F to 212 Degrees F |
Description
Edge Guard, Bumper Guard Shape Rounded, Overall Length 196 7/8 in, Overall Width 1 5/8 in, Overall Height 1 5/8 in, Bumper Guard Mounting Method No Adhesive, Pressure Fit, Bumper Guard Material Polyurethane Foam, Fluorescent Black/Yellow, Inside Height 3/4 in, Inside Width 3/8 in, Temp. Range -40 Degrees F to 212 Degrees F, Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 10" X 3-1/2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 440 lb (16SZ10628R)
- VESTIL Plastic Expand-A-Gate, 38" Height (PEXGATE-30)
- WOODS POWR-GRIP Suction Cup Lifter, 1.5 In, Vertical Hndl (PU0950)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Cargo Rack, SUV, Jeep (4.75' x 5.25') (GRN-100)
- KNUFFI Corner Guard, Square, Black (60-6789)
- KNUFFI Corner Guard, Dome Shape, 1-47/64" D (60-6740)
- KNUFFI Edge Guard, Rounded, Black (60-6890)
- KNUFFI Corner Guard, Square, Black (60-6787)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6916)
- KNUFFI Edge Guard, Rounded, Fluorescent Bk/Yl (60-6712-4)
- GLOBAL INDUSTRIAL 90-Degree Flat Corner Bumper Guard, Type H, Black/Yellow, 39-3/8L (670668)
- Knuffi Warehouse Safety Guards & Protectors