Shop All Warehouse Corner & Wall Protectors
Knuffi
Corner Guard, Rounded, Black
Mfr # 60-6785
Zoro # G5172242
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Rounded
- Overall Length 2 in
- Overall Height 1 in
- Overall Width 1 in
- Color Black
Product Information
- Brand Knuffi
- MFR # 60-6785
- Zoro # G5172242
- UPC # 885230081322
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 2 in |
Overall Height | 1 in |
Overall Width | 1 in |
Details
Bumper Guard Item | Radius Corner Guard |
Bumper Guard Shape | Rounded |
Color | Black |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Rubber |
Series | 2D E |
Item | Radius Corner Guard |
Temp. Range | -40 Degrees to 212 Degrees F |
Description
Radius Corner Guard, Bumper Guard Shape Rounded, Overall Length 2 in, Overall Width 1 in, Overall Height 1 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Rubber, Black, Temp. Range -40 Degrees to 212 Degrees F, Series 2D E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Roll, Reinforced, 6in, Clear (999-00124)
- VESTIL 6 Step Cross-Over Ladder 58"H x 26"W Yellow Powder Coat Steel (COL-6-56-23)
- LUXOR 3 Shelf Black Tub Cart (STC211-B)
- US CARGO CONTROL 2" x 40' Winch Strap with Flat Hook, 240FH (240FH)
- KNUFFI Corner Guard, Dome Shape, 1-47/64" D (60-6740)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6752)
- KNUFFI Corner Guard, Square, Black (60-6789)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6902)
- KNUFFI Surface Guard, Flat, White (60-6750-1)
- KNUFFI Edge Guard, Rounded, Black/Yellow (60-6712)
- GLOBAL INDUSTRIAL 90-Degree Flat Corner Bumper Guard, Type H, Black/Yellow, 39-3/8L (670668)
- Knuffi Warehouse Corner & Wall Protectors