Shop All Warehouse Corner & Wall Protectors
Knuffi
Corner Guard, Dome Shape, 1-47/64" D
Mfr # 60-6740
Zoro # G5538902
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Guard Shape Flat
- Overall Length 196 7/8 in
- Overall Height 1/4 in
- Overall Width 1 in
- Color Black/Yellow
Product Information
- Brand Knuffi
- MFR # 60-6740
- Zoro # G5538902
- UPC # 885230080905
- Country of Origin Germany
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 196 7/8 in |
Overall Height | 1/4 in |
Overall Width | 1 in |
Inside Width | 3/4 in |
Inside Height | 3/4 in |
Details
Bumper Guard Item | Corner Guard |
Bumper Guard Shape | Flat |
Color | Black/Yellow |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | Polyurethane Foam |
Temp. Range | -40 Degrees to 212 Degrees F |
Item | Corner Guard |
Series | E |
Description
Corner Guard, Bumper Guard Shape Flat, Overall Length 196 7/8 in, Overall Width 1 in, Overall Height 1/4 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black/Yellow, Inside Height 3/4 in, Inside Width 3/4 in, Temp. Range -40 Degrees to 212 Degrees F, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain Sling, G120, SSG, Alloy Steel, 10 ft L (7G120SSG/10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-20)
- ZORO SELECT Stem Caster, 300 lb. Load, Gray Wheel (P12S-UP030D-ST12)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1600 lb. (5VJ67)
- KNUFFI Surface Guard, Flat, White (60-6730-1)
- KNUFFI Corner Guard, Dome Shape, 1-45/64" D (60-6854)
- KNUFFI Corner Guard, Flat, Black (60-6918-3)
- KNUFFI Corner Guard, Dome Shape, 1-3/4" D (60-6700)
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6918)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6732)
- ZORO SELECT Wall Protector, Yellow, PK2 (1726)
- Knuffi Warehouse Corner & Wall Protectors