Shop All Dryer Parts
Knox
Knox C40630 Cord Dryer 4-Wire - 6 ft.
Mfr # C40630
Zoro # G904002138
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Knox
- MFR # C40630
- Zoro # G904002138
- UPC # 94913011154
- Country of Origin China
- Category Dryer Parts
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Cord Dryer 4-Wire - 6 ft.
- High quality construction and modern designs
- Superior quality performance and reliability
- Dimension: 0.43 x 0.43 x 0.43 in.
- Cube: 0.08
- Weight: 2.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Rack, 10 Channels, 1/4 In, Black, PK2 (MTR-250-102)
- GEBERIT Bd 52 Abs 1.5" L43-H43 (151.502.00.1)
- SHARKBITE Coupling, 3/4 in Tube Size, Brass, Brass (U4016LF)
- RAINFLURRY SHOWERHEADS Shower Head, 4 Function, Chrome Plated (776-0075)
- GE Microwave Lamp Socket (WB08X10016)
- XLERATOR HAND DRYER Control Assembly and Sensor, 110-277V (XL7)
- XLERATOR HAND DRYER Air Outlet Assembly, .8 Nozzle (XL5)
- DAYTON Power Circuit Kit (16-200K)
- DRYER VENT MADE EASY Dryer Vent Kit (DVME)
- DEFLECTO Dryer-Duct 12 ft. Cleaning Kit (DVBRUSH12K/6)
- XLERATOR HAND DRYER Nameplate Xlerator (XL2)
- Knox Dryer Parts