Shop All Wire Duct Cutters
Knipex
Vinyl Shears for Cable Ducts
Mfr # 95 02 21
Zoro # G4481970
product price: $190.99
/ea
Sold in multiples of 6 for $1,145.94
Free Shipping & Returns
$1,145.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cable Ducts, Plastic
- Overall Length 275mm
- Cutting Action Shear Cut
- Material High-Grade Chrome Vanadium Electric Steel (Tool Body), Special Tool Steel (Blade)
- Handle Type Multi-Component Grip
Product Information
- Brand Knipex
- MFR # 95 02 21
- Zoro # G4481970
- UPC # 843221015046
- Country of Origin Germany
- Category Wire Duct Cutters
Dimensions
Overall Length | 275mm |
Details
Primary Application | Cable Ducts, Plastic |
Cutting Action | Shear Cut |
Material | High-Grade Chrome Vanadium Electric Steel (Tool Body), Special Tool Steel (Blade) |
Handle Type | Multi-Component Grip |
Features | Special Lever Transmission; Comes with Opening Spring |
Item | Vinyl Shears for Cable Ducts |
Description
Vinyl Shears for Cable Ducts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Plug, 3 (19933)
- DRILL AMERICA 5/16" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST5/16)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG RATCHETING 7/8" WRENCH w/GRIP (KHROW-28)
- GUARDAIR Xtra Thrust W/ 6In Steel Ext, Alum Nozzle (75XT006SA)
- MALCO Flex Duct Cutter With Wire Cutter (FDC1)
- KLEIN TOOLS 5 Blade Duct Crimper (86520)
- KLEIN TOOLS Duct Cutter with Wire Cutter (89554)
- JONARD TOOLS Duct Cutter, Cutting 2-33/64" L (MDC-64)
- CRESCENT WISS Hvac Crimper 5-Blade (WC5SN)
- PANDUIT Wiring Duct Cutting Tool, 10.3 in L, Steel (DFCT)
- QUEST TECHNOLOGY INTERNATIONAL Pvc Duct Cutting Tool (TMS-2000)
- Knipex Electrical Tools