Shop All Tweezers
Knipex
Tweezers, Needle, Straight, Titanium, 4-3/4
Mfr # 92 23 05
Zoro # G6068167
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Anti-Bacterial
- Overall Length 4 23/32 in
- Point Type Needle, Smooth, Straight
- Application Ultra Fine Mounting Work For Electronics
- Material Titanium
Product Information
Dimensions
Overall Length | 4 23/32 in |
Length | 4 3/4 in |
Tip Width | 0.5 mm |
Details
Item | Precision Tweezers |
Features | Anti-Bacterial |
Point Type | Needle, Smooth, Straight |
Application | Ultra Fine Mounting Work For Electronics |
Material | Titanium |
Resists | Acid |
Type | Acid Proof/Anti-Magnetic |
Standards | REACH |
Product Type | Precision |
Tip Shape | Point |
Tip Angle | 55 Degrees |
Tip Material | Titanium |
Tip Texture | Smooth |
Tip Style | Straight |
Tip Thickness | 0.3 mm |
Grip Style | Plain |
Resistance Properties | Chemical, Corrosion, Heat |
Description
Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Titanium, Overall Length 4 23/32 in, Product Type Precision, Resistance Properties Chemical, Corrosion, Heat, Tip Angle 55 Degrees , Tip Material Titanium, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.3 mm, Tip Width 0.5 mm, Features Anti-Bacterial, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT ORANGE TOOLS Chrome Double Sided Laminate /Melamine Blade 10" x T80 TCG NEG, Silver (281.681.10)
- PROTO Combination Ratcheting Wrench Set. Alloy Steel, 13 Tools (JSCVMT-13S)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1/2 (HSP3-1/2-82T)
- WESTWARD Adj Hand Reamer, 3/8-13/32, 4 3/4, HSS (4LGR4)
- KNIPEX Tweezers, ESD, Straight, 5-1/4 In, SS, Black (92 28 72 ESD)
- KNIPEX Titanium Gripping Tweez Gripping, 4 1/2 (92 23 01)
- KNIPEX Tweezers, Blunt, Straight, Serrated, 4-3/4 (92 64 43)
- KNIPEX Stainless Steel Cutting Cutting, 4 1/2 (92 11 01 ESD)
- KNIPEX Tweezers, Blunt, Straight, Serrated, 5-3/4 (92 72 45)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 21 01)
- EXCELTA Tweezer Carbofib Str Repl 2mm Soft Point (159C-RT)
- Knipex Inspection and Retrieving Tools