Shop All Tweezers
Knipex
Tweezers, ESD, Straight, 4-1/4 In, SS, Black
Mfr # 92 28 70 ESD
Zoro # G6472112
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 21/64 in
- Point Type Fine, Smooth, Straight
- Application Fine Precision Work For Electronics
- Material Stainless Steel
- Type ESD/Anti-Magnetic
Product Information
Dimensions
Overall Length | 4 21/64 in |
Length | 4 1/4 in |
Tip Width | 0.25 mm |
Details
Item | Precision Tweezers |
Point Type | Fine, Smooth, Straight |
Application | Fine Precision Work For Electronics |
Material | Stainless Steel |
Type | ESD/Anti-Magnetic |
Standards | DIN EN 61340-5-1, REACH |
Product Type | Precision |
Tip Shape | Point |
Tip Style | Straight |
Tip Texture | Smooth |
Resistance Properties | Acid, Magnetic, Corrosion |
Grip Style | Plain |
Tip Material | Stainless Steel |
Tip Thickness | 0.2 mm |
Tip Angle | 55 Degrees |
Description
Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 21/64 in, Product Type Precision, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 55 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.2 mm, Tip Width 0.25 mm, Standards DIN EN 61340-5-1, REACH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4822LK)
- RIDGID Assembly, Cord (18818)
- IRWIN Power Bit, SAE, 2" Bit L, PK5 (IWAF32PH25)
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T27 Tip, 1 1/2 in L (J4739-27W)
- KNIPEX Precision Tweezers Needle-Pointed Shape, Non-Magnetic (92 22 12)
- KNIPEX Cross Over Tweezers, Bent, Serrated, 6-1/4 (92 95 90)
- KNIPEX Plastic Tweezers, Straight, Serrated, 5-1/4 (92 69 84)
- KNIPEX Cross Over Tweezers, Straight, 6-1/4 In (92 95 89)
- KNIPEX Tweezers, ESD, Straight, 5-1/4 In, SS, Black (92 28 72 ESD)
- KNIPEX Precision Tweezers ESD, Straight Tip (92 58 74 ESD)
- KNIPEX Insulated Precision Tweezers, Serrated Tip (92 27 62)
- Knipex Inspection and Retrieving Tools