Shop All Tweezers
Knipex
Tweezers, Anti-Magnetic, Angled, 4-3/4 In
Mfr # 92 02 54
Zoro # G6437767
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Reflective Surface, Non-Marring
- Overall Length 4 17/32 in
- Point Type Angled, Smooth
- Application 45 Deg Bent Tips For SMD Technology, Gripping Jaws 3.5mm Wide For Cylindrical Components Of 0.6mm dia
- Material Stainless Steel
Product Information
Dimensions
Overall Length | 4 17/32 in |
Tip Size | 1mm |
Length | 4 3/4 in |
Tip Width | 0.9 mm |
Details
Item | Precision Tweezers |
Features | Non-Reflective Surface, Non-Marring |
Point Type | Angled, Smooth |
Application | 45 Deg Bent Tips For SMD Technology, Gripping Jaws 3.5mm Wide For Cylindrical Components Of 0.6mm dia |
Material | Stainless Steel |
Type | Anti-Magnetic/Mounting |
Standards | REACH |
Product Type | Precision |
Resistance Properties | Acid, Magnetic, Chemical, Corrosion, Heat |
Tip Material | Stainless Steel |
Tip Angle | 30 Degrees |
Tip Style | Bent |
Tip Thickness | 0.6 mm |
Grip Style | Plain |
Tip Texture | Smooth |
Description
Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 17/32 in, Product Type Precision, Resistance Properties Acid, Magnetic, Chemical, Corrosion, Heat, Tip Angle 30 Degrees , Tip Material Stainless Steel, Tip Style Bent, Tip Texture Smooth, Tip Thickness 0.6 mm, Tip Width 0.9 mm, Features Non-Reflective Surface, Non-Marring, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Accessory Kit, For GB70 (GBC014)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 3 in L (41212)
- PROTO SCREW EXTRACTOR 1-1/16 (PO9529)
- LISLE SCRIBE (LI31800)
- KNIPEX Precision Tweezers ESD, Bent Tip (92 38 75 ESD)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 91 01)
- KNIPEX Insulated Precision Tweezers, Serrated Tip (92 27 62)
- KNIPEX Tweezers Set, 5 pc Plastic Tweezer Set (92 00 05 ESD)
- KNIPEX Tweezers, Blunt, Straight, Serrated, 4-3/4 (92 64 43)
- KNIPEX Plastic Tweezers, Straight, Serrated, 5-1/4 (92 69 84)
- CYNAMED Double Action Nut Optical Plier w/ Grip (CYZR-0899)
- Knipex Inspection and Retrieving Tools