Shop All Tweezers
Knipex
Tweezers, Anti-Mag, Needle, Straight, 4-3/4
Mfr # 92 22 06
Zoro # G6129304
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 23/32 in
- Point Type Needle, Smooth, Straight
- Application Ultra Fine Mounting Work For Electronics
- Material Stainless Steel
- Type Anti-Magnetic/Electronics
Product Information
Dimensions
Overall Length | 4 23/32 in |
Length | 4 3/4 in |
Tip Width | 0.25 mm |
Details
Item | Precision Tweezers |
Point Type | Needle, Smooth, Straight |
Application | Ultra Fine Mounting Work For Electronics |
Material | Stainless Steel |
Type | Anti-Magnetic/Electronics |
Standards | REACH |
Product Type | Precision |
Tip Shape | Point |
Tip Style | Straight |
Tip Angle | 55 Degrees |
Tip Texture | Smooth |
Tip Material | Stainless Steel |
Resistance Properties | Acid, Corrosion |
Grip Style | Plain |
Description
Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 23/32 in, Product Type Precision, Resistance Properties Acid, Corrosion, Tip Angle 55 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Width 0.25 mm, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 5/16" x 6" Slotted Heavy Duty Hex Shaft Demolition Screwdriver with Magnetic Tip (42449-02)
- CRAFTSMAN Wrenches, 7/16" 72 Tooth 12 Point SAE Ra (CMMT42562)
- REGAL CUTTING TOOLS 3/8-16 H3 3 Flt. Bottom Hand Tap (008437AS)
- MILWAUKEE TOOL W Style: W-163 Die (49-16-W163)
- KNIPEX Tweezers, Blunt, Straight, Serrated, 4-3/4 (92 64 43)
- KNIPEX Tweezers Set, 5 pc Plastic Tweezer Set (92 00 05 ESD)
- KNIPEX Precision Tweezers ESD, Straight Tip (92 58 74 ESD)
- KNIPEX Positioning, 4 3/4" Stainless Steel Posi (92 16 02 ESD)
- KNIPEX Precision Tweezers ESD, Bent Tip (92 38 75 ESD)
- KNIPEX Tweezers, ESD, Straight, 4-1/4 In, SS, Black (92 28 70 ESD)
- AVEN Tweezers, Pattern Ood-Sa (18037USA)
- Knipex Tweezers