Shop All Multi-Bit Screwdrivers
This Product is Discontinued
Knipex
Square, Triangular, Two-way Bit 155 mm, Drive Size: 1/4" (Discontinued)
Mfr # 00 11 17
Zoro # G4783624
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Overall Length 155 mm
- Bit Style Square, Triangular, Two-way
- Measurement Type Metric
- Material Plastic, Zinc
Product Information
- Brand Knipex
- MFR # 00 11 17
- Zoro # G4783624
- UPC # 843221010775
- Country of Origin Germany
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4" |
Overall Length | 155 mm |
Size | 6 mm, 8 mm |
Tip Size | 5 mm, 6 mm, 8 mm, 9 mm |
Details
Bit Style | Square, Triangular, Two-way |
Measurement Type | Metric |
Material | Plastic, Zinc |
Finish | Natural |
Includes | Control Cabinet Key |
Primary Application | Standard Caninets and Shut-off Systems |
Item | Control Cabinet Key |
Features | Contactless Detection Of Magnetic Fields With Optical Indication, Battery Saving Automatic Switch Off, Contactless Detection Of Magnetic Fields |
Ratcheting | No |
Insulated | No |
For System Type | Electrical, Gas, Water |
Key Style | Control Cabinet Key |
Corrosion Resistant | No |
Includes Bits | Yes |
Adapters Included | Yes, 1/4 in bits |
Securing Chain | No |
Non-Magnetic | No |
Handle Shape | Cross |
Handle Color | Blue, Red |
Non-Sparking | No |
Description
Control Cabinet Key, Size 6 mm, 8 mm, Handle Shape Cross, Overall Length 155 mm, Plastic, Zinc, Tip Size 5 mm, 6 mm, 8 mm, 9 mm, Electrical, Gas, Water, Metric, Natural, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.