Shop All Screwdrivers
Knipex
Slotted, PRO Impact 3" Slotted
Mfr # 9T 83801
Zoro # G804857579
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Knipex
- MFR # 9T 83801
- Zoro # G804857579
- UPC # 843221027247
- Country of Origin Germany
- Category Screwdrivers
Details
Item | Slotted,PRO Impact 3" Slotted |
Description
Slotted,PRO Impact 3 In. Slotted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 58 Carbide Scraper (LIS81960)
- KRAFT TOOL Elite Series 6" All Stainless Steel (DW733PF)
- WOODOWL Spade Bit 6" x 3/8" (00603)
- AMPCO SAFETY TOOLS Cross Peen Hammer, Non-Spark, 1-1/2 lb (H-40FG)
- KNIPEX Insulated Precision Phillips Screwdriver #0 Round (9T 89941)
- KNIPEX Slotted Keystone, 9 1/2" MAXXPRO PLUS 5 (9T 63012)
- KNIPEX Phillips, 7 1/2" MAXXPRO PLUS 3" Phillip (9T 63501)
- KNIPEX Insulated Precision Slotted Screwdriver 1/8 in Round (9T 89934)
- KNIPEX Insulated Precision Slotted Screwdriver 3/32 in Round (9T 89933)
- KNIPEX Square, 7 1/2" Square Drive Screwdriver (98 12 01)
- TEKTON S2 x 4" Screwdriver 4 in. Round (26822)
- Knipex Screwdrivers and Nutdrivers