Shop All Needle Nose Pliers
Knipex
Round Nose Plier, 5-1/4" L, 5/16" Jaw
Mfr # 19 03 130
Zoro # G4851546
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/4 in
- Jaw Width 5/16 in
- Features Round Jaws with Fine, Pointed Tips
- Material Vanadium Electric Steel
- Number of Pieces 1
Product Information
- Brand Knipex
- MFR # 19 03 130
- Zoro # G4851546
- UPC # 843221004118
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 5 1/4 in |
Jaw Width | 5/16 in |
Tip Width | 1/32 in |
Jaw Length | 1 1/4 in |
Description
Round Nose Plier, Jaw Bend 0 Degrees , Overall Length 5 1/4 in, Jaw Length 1 1/4 in, Tip Width 1/32 in, Voltage Rating Not Rated, Features Round Jaws with Fine, Pointed Tips, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIMETO Painted Cast Iron Base Asimeto Micrometer Stand (7109021)
- KNIPEX Snap Ring Pliers, External, 5" External (46 21 A01)
- GENERAL TOOLS Inspection Mirror, 2 1/4 D, 10.5-15L (577)
- KRAFT TOOL Elite Series Golden Stainless, 20"x5 (CFE549)
- KNIPEX 6 1/4 in Bent Long Nose Plier Multi-Component Grip Handle (31 25 160)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Plastic Coated Handle (25 01 160)
- KNIPEX 5 1/4 in Flat Nose Plier Ergonomic Handle (35 12 135 G)
- KNIPEX 8 21/32 in Needle Nose Plier Dipped Handle (98 62 02)
- KNIPEX Long Nose Pliers, 5" Electronics Grippin (37 23 125)
- KNIPEX 8" internal Circlip Pliers, Plastic Grip (44 11 J2)
- TENG TOOLS 5" Mini Flat Nose Pliers - MBM464 (MBM464)
- Knipex Pliers