Shop All Micrometer Torque Wrenches
Knipex
Reversible Torque Wrench, 3/8"Drive
Mfr # 98 33 25
Zoro # G4481709
product price: $494.99
/ea
Sold in multiples of 6 for $2,969.94
Free Shipping & Returns
$2,969.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12.95
- Material Chrome Vanadium Steel
- Handle Type 1000V Insulated
- Features Reversible torque wrench 3/8" drive, 5-25 Nm. Reversible for tightening of left handed threads. Lockable torque adjustment. Very reliable coupling of sockets with bolt-activated locking system. Transparent insulated scale range. Calibration certificate included. 1000V plastic dipped. Chrome vanadium steel
Product Information
- Brand Knipex
- MFR # 98 33 25
- Zoro # G4481709
- UPC # 843221019457
- Country of Origin Germany
- Category Micrometer Torque Wrenches
Dimensions
Overall Length | 12.95 |
Details
Item | Torque Wrench |
Material | Chrome Vanadium Steel |
Handle Type | 1000V Insulated |
Features | Reversible torque wrench 3/8" drive, 5-25 Nm. Reversible for tightening of left handed threads. Lockable torque adjustment. Very reliable coupling of sockets with bolt-activated locking system. Transparent insulated scale range. Calibration certificate included. 1000V plastic dipped. Chrome vanadium steel |
Description
Reversible Torque Wrench,3/8 In.Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR Air Mini Beveler (23000 RPM, 0.6MPA) (SP-7252FR)
- SURTEK Tap Wrench Handle 33238 (123901)
- LISLE OXYGEN SENSOR SOCKET (LI12100)
- URREA Long Hex Bit Socket 3/8" Dr, 1 Pieces (49906ML)
- GEARWRENCH 1/4" Drive 120XP™ Micrometer Torque Wrench 30-200 in/lbs. (85171)
- STEELMAN Micrometer Torque Wrench, 3/8" (97034)
- WESTWARD Mcrmtr Trq Wrnch, 40 to 200 "-lb., 3/8 (55JA92)
- PROTO Torque Wrench, 40-200 in.-lb., 11-7/8 in (J6064CXCERT)
- CDI CDI Torque Wrench, 3/8Dr, 30-250 in.-lb. (2502MRMH)
- GEDORE Torque Wrench, 1/2in, 15-90 lbf-ft (8561-01)
- CHICAGO PNEUMATIC 3/4 Inch Manual Torque Wrench (Metric), Torque (Min / Max) 110 - 550 ft. lbf / 150 - 750 Nm (CP8920E)
- Knipex Torque Wrenches