Shop All Locking Pliers
Knipex
Retaining Ring Pliers, 0.093In Tip, 90 Deg
Mfr # 46 21 A31 SBA
Zoro # G1742763
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Electric Steel
- Overall Length 7 7/8 in
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
Product Information
- Brand Knipex
- MFR # 46 21 A31 SBA
- Zoro # G1742763
- UPC # 843221000875
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 7 7/8 in |
Tip Dia. | 0.093 in |
For Shaft Dia. | 1-9/16 in to 4 in |
For Maximum Shaft Diameter | 100 mm |
Tip Diameter | 0.091 in |
For Minimum Shaft Diameter | 40 mm |
Description
This Knipex 46 21 A31 SBA Retaining Ring Pliers is the perfect tool for removing retaining rings. The plier style internal makes it easy to use and you can adjust your grip with the plastic dipped handle. Featuring a solid style, solid tips, and plier style internal, this locking pliers provides greater stability when used on shafts 1-9/16 in to 4 in. The tip diameter measures 0.093 in., while the overall length of the product is 8 in. It has a Circlip Pliers material of chrome vanadium steel. This locking pliers comes with a plier item of circlip pliers and a plier product group of pliers. With its solid design and versatile function, this Knipex Retaining Ring Plier will meet all your demands for fastening applications involving retaining rings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Screwdriver #2 Round (64-172-A)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/2" (3002424L)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #0, 1-1/4", PK5 (41D628)
- HOUGEN-OGURA 9/16 in. X 13/16 in. Oblong Punch (76355)
- KNIPEX Knipex 8701125 5 in. Cobra pliers (KNT-8701125)
- KNIPEX Knipex 414-8701300 12 Inch Cobra Plierpipe Pliers (414-8701300)
- KNIPEX 12 in Locking Adjusting Plain Grip Locking Plier (41 04 300)
- KNIPEX 7 1/4 in Locking Adjusting Plain Grip Locking Plier (41 04 180)
- KNIPEX 5-1/4" Precision Electronics Gripping Pliers w/ Round, Pointed Jaw, Ergonomic Grip (34 32 130)
- KNIPEX Hog Ring Pliers, 9 ga. and 7 ga. Capacity (91 92 180)
- WILLIAMS Williams Tip, Straightx., 120dia. (PL-530A)
- Knipex Locking Pliers