Shop All Locking Pliers
Knipex
Retaining Ring Pliers, 0.093In Tip, 90 Deg
Mfr # 44 21 J31 SBA
Zoro # G2866297
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Electric Steel
- Overall Length 8 1/2 in
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
Product Information
- Brand Knipex
- MFR # 44 21 J31 SBA
- Zoro # G2866297
- UPC # 843221000776
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 8 1/2 in |
Tip Dia. | 0.093 in |
For Bore Dia. | 1-9/16 in to 4 in |
Tip Diameter | 0.091 in |
For Minimum Bore Diameter | 40 mm |
For Maximum Bore Diameter | 100 mm |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking No, Grip Style Standard Cushion, Overall Length 8 1/2 in, For Minimum Bore Diameter 40 mm, For Maximum Bore Diameter 100 mm, Tip Diameter 0.091 in, Tip Angle 90 Degrees , Jaw Opening Type Manual, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Nonslip Tips, Finish Atramentized (Phosphate Coat), For Use With Internal Circlips, Grip Material Plastic, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 80 Piece Socket Rail Tray (22199)
- PLANO General Hand Tool Kit, No. of Pcs. 12 (651-010)
- BETA Socket End Wrench, Size 8mm, 6 pt. (952)
- GEARWRENCH 37 Piece 1/2" Drive 12 Point Standard & Deep Metric Socket Set (80730)
- KNIPEX Hose Clamp Plier, 8-3/4" Overall Length (10 99 i220)
- KNIPEX 9" Precision internal Circlip Pliers, Plastic Grip (48 11 J3)
- KNIPEX Knipex 414-8701300 12 Inch Cobra Plierpipe Pliers (414-8701300)
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G3)
- KNIPEX 8" Precision External Circlip Pliers, Plastic Grip (49 11 A2)
- KNIPEX 22-1/2" External Circlip Pliers, Powder-Coated (46 10 A5)
- BETA Internal Circlip Plier, 225mm (010320021)
- Knipex Pliers