Shop All Locking Pliers
Knipex
Retaining Ring Pliers, 0.078In Tip, 90 Deg
Mfr # 44 21 J21 SBA
Zoro # G1676945
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Electric Steel
- Overall Length 6 3/4 in
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
Product Information
- Brand Knipex
- MFR # 44 21 J21 SBA
- Zoro # G1676945
- UPC # 843221000769
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 6 3/4 in |
For Bore Dia. | 3/4 in to 2-3/8 in |
Tip Dia. | 0.078 in |
Tip Diameter | 0.071 in |
For Maximum Bore Diameter | 60 mm |
For Minimum Bore Diameter | 19 mm |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking No, Grip Style Standard Cushion, Overall Length 6 3/4 in, For Minimum Bore Diameter 19 mm, For Maximum Bore Diameter 60 mm, Tip Diameter 0.071 in, Tip Angle 90 Degrees , Jaw Opening Type Manual, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Nonslip Tips, Finish Atramentized (Phosphate Coat), For Use With Internal Circlips, Grip Material Plastic, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.50mm (45860)
- RIDGID Lubricant, Flexshaft 8 Oz (64338)
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 1" Cutting D (63134238041)
- GREY PNEUMATIC 1/2" Drive x 12mm Hex Driver 6" Length (29126M)
- KNIPEX TwinGrip Pliers (82-01-200)
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J0)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (46 31 A12 SBA)
- KNIPEX 6-3/4" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A21)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg (46 21 A11 SBA)
- KNIPEX Pliers, Angled, 0.047in Dia, 5-1/4in. L (44 23 J11)
- STEELMAN XL Locking Pliers Set, 2pcs. (99591)
- Knipex Locking Pliers