Shop All Locking Pliers
Knipex
Retaining Ring Pliers, 0.078In Tip, 45 Deg
Mfr # 44 31 J22 SBA
Zoro # G1309095
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Electric Steel
- Overall Length 7 1/8 in
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
Product Information
- Brand Knipex
- MFR # 44 31 J22 SBA
- Zoro # G1309095
- UPC # 843221008710
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 7 1/8 in |
For Bore Dia. | 3/4 in to 2-3/8 in |
Tip Dia. | 0.078 in |
Tip Diameter | 0.071 in |
For Minimum Bore Diameter | 19 mm |
For Maximum Bore Diameter | 60 mm |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking No, Grip Style Standard Cushion, Overall Length 7 1/8 in, For Minimum Bore Diameter 19 mm, For Maximum Bore Diameter 60 mm, Tip Diameter 0.071 in, Tip Angle 45 Degrees , Jaw Opening Type Manual, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Nonslip Tips, Finish Atramentized (Phosphate Coat), For Use With Internal Circlips, Grip Material Plastic, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Bi-Metal, For Wood (OSL114JF)
- SK HAND TOOLS Impact Socket, 14 mm 3/8" Drive 6 Point (33364)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (75XT018SA)
- KODIAK CUTTING TOOLS .455 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480684)
- KNIPEX Retaining Ring Pliers, 0.035 In Tip, 0 Deg (44 11 J0 SBA)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 11 A0)
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G2)
- KNIPEX 7 1/4 in Locking Adjusting Plain Grip Locking Plier (41 04 180)
- KNIPEX Pliers, Angled, 0.071in Dia, 6-3/4in. L (46 23 A21)
- KNIPEX 8-1/4" Precision External Circlip Pliers, Plastic Grip (49 11 A3)
- STEEL GRIP SLIP JOINT PLIER 6"" SG (2260628)
- Knipex Locking Pliers