Shop All Locking Pliers
Knipex
Retaining Ring Pliers, 0.078 In Tip, 0 Deg
Mfr # 46 11 A2 SBA
Zoro # G0259341
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Electric Steel
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
- Handle Color Black
Product Information
- Brand Knipex
- MFR # 46 11 A2 SBA
- Zoro # G0259341
- UPC # 843221000813
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 7 1/8 in |
Tip Dia. | 0.078 in |
For Shaft Dia. | 3/4 in to 2-3/8 in |
Tip Diameter | 0.071 in |
For Maximum Shaft Diameter | 60 mm |
For Minimum Shaft Diameter | 19 mm |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 7 1/8 in, Tip Diameter 0.071 in, Tip Angle 0 Degrees , For Minimum Shaft Diameter 19 mm, For Maximum Shaft Diameter 60 mm, Jaw Opening Type Spring Return, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Nonslip Tips, Finish Atramentized (Phosphate Coat), For Use With External Circlips, Grip Material Plastic, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, 5/8-11", 2.5"dia., 1.75"Std (SKS-031)
- DRILL AMERICA m28x1.5 HSS Metric Hand Tap (DWTSMT28X1.5)
- BOSCH Oscillating Tool Blade, PK10 (OSL134C-10)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-R (44388)
- KNIPEX Retaining Ring Pliers, 0.093 In Tip, 0 Deg (46 11 A3 SBA)
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (46 11 A0 SBA)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 90 Deg (46 21 A21 SBA)
- KNIPEX 22-3/4" External Circlip Pliers, Powder-Coated (46 10 A6)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (44 31 J12 SBA)
- KNIPEX Knipex 414-8701300 12 Inch Cobra Plierpipe Pliers (414-8701300)
- K-TOOL INTERNATIONAL Snap Ring Plier, .038", 90 deg., Bent Tip (KTI-55140)
- Knipex Pliers