Shop All Locking Pliers
Knipex
Retaining Ring Pliers, 0.046In Tip, 90 Deg
Mfr # 46 21 A01 SBA
Zoro # G0701504
original price:
$27.85
2% off
new price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Electric Steel
- Overall Length 5 in
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
Product Information
- Brand Knipex
- MFR # 46 21 A01 SBA
- Zoro # G0701504
- UPC # 843221000844
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 5 in |
Tip Dia. | 0.046 in |
For Shaft Dia. | 1/8 in to 3/4 in |
For Minimum Shaft Diameter | 3 mm |
Tip Diameter | 0.035 in |
For Maximum Shaft Diameter | 10 mm |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 in, Tip Diameter 0.035 in, Tip Angle 90 Degrees , For Minimum Shaft Diameter 3 mm, For Maximum Shaft Diameter 10 mm, Jaw Opening Type Spring Return, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Nonslip Tips, Finish Atramentized (Phosphate Coat), For Use With External Circlips, Grip Material Plastic, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Finishing Trowel, Round End, 16 x 4 In (MXS66RED)
- POWERBUILT 24Mm Long Pattern Combination Wrench (640494)
- MILWAUKEE TOOL 4 in. #1 ECX 1000 Volt Insulated Screwdriver (48-22-2241)
- HHIP ER-40 9/16" Spring Collet (3900-5281)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg (44 31 J32 SBA)
- KNIPEX 22-1/2" External Circlip Pliers, Powder-Coated (46 10 A5)
- KNIPEX Pliers, Straight, 0.091in Dia, 9in. L (44 13 J3)
- KNIPEX Cobra Spring Hose Clamp Pliers, W/Lock (85 51 250 AF SBA)
- KNIPEX Hog Ring Pliers, 9 ga. and 7 ga. Capacity (91 92 180)
- KNIPEX 225 mm Locking Adjusting Plain Grip Locking Plier (41 24 225)
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Wrench (4LW)
- Knipex Locking Pliers