Shop All Locking Pliers
Knipex
Retaining Ring Pliers, 0.046In Tip, 90 Deg
Mfr # 44 21 J11 SBA
Zoro # G2980275
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Electric Steel
- Overall Length 5 1/8 in
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
Product Information
- Brand Knipex
- MFR # 44 21 J11 SBA
- Zoro # G2980275
- UPC # 843221000752
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 5 1/8 in |
For Bore Dia. | 1/2 in to 1 in |
Tip Dia. | 0.046 in |
Tip Diameter | 0.051 in |
For Maximum Bore Diameter | 25 mm |
For Minimum Bore Diameter | 12 mm |
Description
The KNIPEX 44 21 J11 SBA Retaining Ring Pliers is the perfect tool for removing and installing retaining rings. It has a 0.046" tip, which makes it ideal for working with small parts. The solid style and solid tips of this plier make it durable and reliable. The internal style provides additional strength because there are no weak points between the handle and head. Made of chrome vanadium steel, this plier is corrosion resistant and will last you a long time. This plier has an overall length of 5 3/16 in., making it compact enough to fit into tight spaces. If you need a quality tool that will help you remove and install retaining rings, then the KNIPEX 44 21 J11 SBA Retaining Ring Pliers is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR Replacement Blade For 45 Degree For Sp-7252F (Set Of 10) (252-C1.5)
- MILWAUKEE TOOL M12 FUEL 1/2" RAIW, M12 HOCP2.5 Batt (2565-20, 48-11-2425)
- STANLEY 16 ft Tape Measure, 3/4 in Blade, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-495)
- DRILL AMERICA 3/A HSS Adjustable Reamer 13/32" - 7/16" (DWRRADJ3/A)
- KNIPEX Retaining Ring Pliers, 0.035 In Tip, 0 Deg (44 11 J0 SBA)
- KNIPEX TwinGrip Pliers (82-01-200)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg (46 21 A01 SBA)
- KNIPEX Hose Clamp Plier, 8-3/4" Overall Length (10 99 i220)
- KNIPEX 22-1/4" internal Circlip Pliers, Powder-Coated (44 10 J5)
- KNIPEX Retaining Ring Pliers, 0.078 In Tip, 0 Deg (46 11 A2 SBA)
- GIZMO 6 in. 6R Fast Release C - Clmp Locking Plier (GI3683703)
- Knipex Locking Pliers