Shop All Locking Pliers
Knipex
Retaining Ring Pliers, 0.046 In Tip, 0 Deg
Mfr # 46 11 A0 SBA
Zoro # G2469004
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Electric Steel
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
- Spring Return Yes
Product Information
- Brand Knipex
- MFR # 46 11 A0 SBA
- Zoro # G2469004
- UPC # 843221000790
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 5 1/2 in |
Tip Dia. | 0.046 in |
For Shaft Dia. | 1/8 in to 3/4 in |
Tip Diameter | 0.035 in |
For Maximum Shaft Diameter | 10 mm |
For Minimum Shaft Diameter | 3 mm |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 1/2 in, Tip Diameter 0.035 in, Tip Angle 0 Degrees , For Minimum Shaft Diameter 3 mm, For Maximum Shaft Diameter 10 mm, Jaw Opening Type Spring Return, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Nonslip Tips, Finish Atramentized (Phosphate Coat), For Use With External Circlips, Grip Material Plastic, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Stainless Steel, 12 In (10415)
- ESTWING Estwing 268-DH-18 31121 18-Oz. Deadhead Rubber Mallet W-Wood Hand (268-DH-18)
- ZORO SELECT Insert Install Tool, Size 10 And M5 (5XA40)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91181-07-09)
- KNIPEX Retaining Ring Pliers, 0.093 In Tip, 0 Deg (46 11 A3 SBA)
- KNIPEX Retaining Ring Pliers, 0.078 In Tip, 0 Deg (46 11 A2 SBA)
- KNIPEX 12-3/4" Precision External Circlip Pliers, Plastic Grip (49 11 A4)
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G1)
- KNIPEX Pliers, Angled, 0.091in Dia, 8in. L (46 23 A31)
- KNIPEX 6-1/4" Flat Nose Pliers, Plastic Grip (20 01 160)
- GRIP-ON 6 Locking Pliers, 218 Jaw Opening, Long Nose (127F06)
- Knipex Locking Pliers