Shop All Plier Sets
Knipex
Retaining Ring Plier Set, 0 Deg., 4 pcs.
Mfr # 9K 00 19 53 US
Zoro # G1029847
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material Chrome Vanadium Electric Steel
- Overall Length 5 3/4 in, 8 in
- Features Help Install and Remove Internal and External Retaining Rings
- Spring Return Yes
Product Information
- Brand Knipex
- MFR # 9K 00 19 53 US
- Zoro # G1029847
- UPC # 843221007003
- Country of Origin Germany
- Category Plier Sets
Dimensions
Overall Length | 5 3/4 in, 8 in |
For Bore Dia. | 3/4 in to 2-3/8 in, 3/8 in to 1/2 in |
Tip Dia. | 0.035 in, 0.07 in |
For Shaft Dia. | 1/8 in to 25/64 in, 3/4 in to 2-3/8 in |
For Maximum Ring Width | 25/64 in, 2 3/8 in |
For Maximum Shaft Diameter | 25/64 in, 2 3/8 in |
For Shaft Diameter | 1/8 in to 25/64 in, 3/4 in to 2 3/8 in |
For Maximum Bore Diameter | 2 23/64 in |
For Minimum Shaft Diameter | 1/8 in, 3/4 in |
Tip Diameter | 0.035 in, 0.07 in |
For Minimum Bore Diameter | 5/16 in |
For Bore Diameter | 3/4 in to 2 3/8 in, 3/8 in to 1/2 in |
Description
Retaining Ring Plier Set, For Ring Type External, Internal, Plier Types Retaining Ring Pliers, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 3/4 in, 8 in, For Minimum Bore Diameter 5/16 in, For Maximum Bore Diameter 2 23/64 in, For Minimum Shaft Diameter 1/8 in, 3/4 in, For Maximum Shaft Diameter 25/64 in, 2 3/8 in, Tip Diameter 0.035 in, 0.07 in, Tip Angle 0 Degrees , Jaw Opening Type Spring Return, Includes Locking Feature Yes, Number of Pliers 4, Container Type Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 15/16 6 Point 65mm 3/8 Sq. Drive (3300A-15/16)
- STANLEY Stanley 11-988 Rounded Edge Safety Utility Blades W/Dispenser (100 Pack) (11-988)
- CRESCENT 7" Heavy-Duty Dipped Handle Diagonal Cutting Pliers - Bagged (5437CENN)
- DRILL AMERICA 1-5/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-5/32)
- KNIPEX 3 Piece Plastic Grip Diagonal Cutters (00 20 05 US)
- KNIPEX Pliers Wrench Sets, 5 Pc (00 19 55 S4)
- KNIPEX Assorted Pliers Sets, 5 pc Automotive St (9K 00 80 108 US)
- KNIPEX KNIPEX® 00 20 05 US 3 Pc Diagonal Cutting Pliers Set (00 20 05 US)
- KNIPEX Assorted Pliers Sets, 4 pc Pliers Set (9K 00 80 94 US)
- KNIPEX 3 Pc 10" Pliers Set (87 01 250, 86 03 250, 74 01 250) (9K 00 80 117 US)
- KNIPEX Knipex KNT-002005US 3 Piece Cutters Set (KNT-002005US)
- Knipex Plier Sets