Shop All Plier Sets
Knipex
Retaining Ring Plier Set, 0 Deg., 4 pcs.
Mfr # 9K 00 19 51 US
Zoro # G1206222
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material Chrome Vanadium Electric Steel
- Overall Length 5 3/4 in, 8 in
- Features Help Install and Remove Internal and External Retaining Rings
- For Shaft Dia. 1/2 in to 1 in, 3/4 in to 2-3/8 in
Product Information
- Brand Knipex
- MFR # 9K 00 19 51 US
- Zoro # G1206222
- UPC # 843221006983
- Country of Origin Germany
- Category Plier Sets
Dimensions
Overall Length | 5 3/4 in, 8 in |
For Shaft Dia. | 1/2 in to 1 in, 3/4 in to 2-3/8 in |
For Bore Dia. | 1/2 in to 1 in, 3/4 in to 2-3/8 in |
Tip Dia. | 0.049 in, 0.07 in |
For Bore Diameter | 1/2 in to 1 in, 3/4 in to 2 3/8 in |
For Shaft Diameter | 1/2 in to 1 in, 3/4 in to 2 3/8 in |
For Minimum Bore Diameter | 15/32 in |
Tip Diameter | 0.049 in, 0.07 in |
For Minimum Shaft Diameter | 1/2 in, 3/4 in |
For Maximum Shaft Diameter | 1 in, 2 3/8 in |
For Maximum Bore Diameter | 2 23/64 in |
For Maximum Ring Width | 1 in, 2 3/8 in |
Description
This Knipex 9K 00 19 51 US Retaining Ring Plier Set comes with 4 pliers for different applications. The plier set has a red plastic-coated handle that provides better grip, especially in wet conditions. Each plier is made of chrome vanadium electric steel and can reach into tight spots to provide control when needed. They are internally/externally serrated for additional gripping power on the inside and outside of the ring. These spring return pliers have a maximum opening capacity of 1/2 in to 1 in or 3/4 in to 2-3/8 in, making them suitable for various fasteners. For anyone looking for reliable retaining ring pliers, this Knipex 9K 00 19 51 US Retaining Ring Plier Set is your best choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY 4-13/16" Drive, 4-13/16" 8 Points (18541)
- KNIPEX Forged Wire Stripper, 8 in, Cordless (13 72 8)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 8-1/2"L, SDS Plus, 25PK (HCFC2042B25)
- KRAFT TOOL Button to Male Thread Ad, 1-3/4" Diameter (CC286)
- KNIPEX Assorted Pliers Sets, 4 pc Automotive Pl (00 20 01 V16)
- KNIPEX 8 Piece Bi-Material Grip Precision Plier Set Dipped Handle (00 20 18)
- KNIPEX Precison Snap Ring Pliers Set in Tool Ro (00 19 58 V02)
- KNIPEX Knipex KNT-002005US 3 Piece Cutters Set (KNT-002005US)
- KNIPEX 3 Piece Kraft 1 Plastic Grip Plier Set Dipped Handle (00 20 08 US1)
- KNIPEX Knipex Comfort Grip Cobra Set 7, 10, & 12, 3 Pc (9K 00 80 05 US)
- CHANNELLOCK Channellock® PC-1 4 Piece Pro's Choice Straight Jaw Tongue & Groove Plier Set (PC-1)
- Knipex Pliers