Shop All Cable and Wire Cutters
Knipex
Ratchet Action Cable Cutter
Mfr # 00 20 12
Zoro # G0906197
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 180mm, 200mm, 160mm
- Includes (1) Combination Pliers; (1) Snipe Nose Side Cutting Pliers; (1) Diagonal Cutter
- Features Tools in a Plastic Deep-Drawn Tray with Transparent Lid
Product Information
- Brand Knipex
- MFR # 00 20 12
- Zoro # G0906197
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 180mm, 200mm, 160mm |
Details
Includes | (1) Combination Pliers; (1) Snipe Nose Side Cutting Pliers; (1) Diagonal Cutter |
Item | Ratchet Action Cable Cutter |
Features | Tools in a Plastic Deep-Drawn Tray with Transparent Lid |
Description
If you're looking for a tool that cuts through wire with the power of an automatic ratchet, look no further than the KNIPEX 00 20 12 Ratchet Action Cable Cutter. This heavy-duty cutter is designed to make your job easier. The KNIPEX 00 20 12 Ratchet Action Cable Cutter features tools in a plastic deep-drawn tray with transparent lid. The KNIPEX 00 20 12 Ratchet Action Cable Cutter will be just what you need to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS File Cleaner, 8-1/2 In.L, Steel Wire (73993000)
- LENOX JigSawBlade, Rigid for Straight Cuts, PK10 (1970981)
- IDEAL Insulated Screwdriver 3/8 in Round (35-9168)
- BES MANUFACTURING HSS Flex Bit 1/4"x 18" (FLX1418)
- KNIPEX Cable Cutters Ribbon Cable (94 15 215)
- KNIPEX Wire Rope Shears, 6 1/4", Tire Cord Cutt (95 62 160 TC)
- KNIPEX 7-1/8" Insulated Dismantling Cutter, Ergonomic Grip (98 53 03)
- KNIPEX KNIPEX® 74 91 250 SBA High Leverage Center Cutters 10" OAL (74 91 250 SBA)
- KNIPEX Electronics End Cutter (64 11 115)
- KNIPEX Bowden Cable Cutter, 6" Bowden Cable Cut (95 61 150 US)
- KLEIN TOOLS 11-1/2" Open Jaw Cable Cutter (63711)
- Knipex Cable and Wire Cutters